Shop All Automotive Electrical Parts
Four Seasons
Toyota Pickup-Standard 95-92-T100 98-93 Resistor Block, 20181
Mfr # 20181
Zoro # G2844411
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Terminal Type Spade
- Connector Gender Female
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20181
- Zoro # G2844411
- UPC # 96361201811
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Terminal Type | Spade |
Connector Gender | Female |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, 1/4 In (60NTA-4)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0319 (PSH0319)
- AGS Marine Wheel Bearing Grease, Tub, 16 oz (WBG-16M)
- REESE Reese 49911 Round Bar Weight Distribution Kit with Integrated Sway - 6,000 lbs. GTW (49911)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- PHASETECH Square Grille (CI6X-SG)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- Four Seasons Automotive Electrical Parts