Shop All Power Steering Hoses
Four Seasons
Toyota Pickup-Standard 94-90 Hose Assembly, 56313
Mfr # 56313
Zoro # G9342640
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Switch Service Port w/o Switch Port
- Refrigerant Type R12, R134a
- Bracket w/o Bracket
- Suction End Type P-Nut Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56313
- Zoro # G9342640
- UPC # 96361563131
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R12, R134a |
Bracket | w/o Bracket |
Suction End Type | P-Nut Fitting |
O-Ring A Quantity | 2 |
Component Type | Discharge Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 60" - 70" Lever Action - Industrial Cargo Bar (08907)
- MAXSA INNOVATIONS Park Right Parking Mat Yellow (37356)
- VELVAC Push-Lock, Union Y, 3/8" Tube (016290)
- LISLE Spot Weld Chisel (51900)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- Four Seasons Power Steering Hoses