Shop All Automotive Switches
Four Seasons
Toyota Land Cruiser 97-90 Pressure Switch, 20969
Mfr # 20969
Zoro # G8881989
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Trinary
- Material Steel
- Voltage 12
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20969
- Zoro # G8881989
- UPC # 96361209695
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 3/8" x 24 |
Details
Color | Gray |
Type | Trinary |
Material | Steel |
Voltage | 12 |
Connector Gender | Male |
Operate Psi Med On | 190 |
Operate Psi High On | 300 |
Mounting Location | System Mounted |
Comp Open/closed | Open |
Terminal Type | Pin |
Fan Open/closed | Open |
Connector Shape | Oval |
Operate Psi Low On | 33 |
Operate Psi Med Off | 150 |
Operate Psi High Off | 410 |
Fitting Gender | Male |
Number of terminals | 4 |
Item Included A Qty. | 1 |
Operate Psi Low Off | 29 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Volvo 240360 Starter (WX-YCHR-7)
- DEMCO STAY-IN-PLAY DUO BRAKE SYSTEM (9599006)
- RHINO-RACK ROOF RACK CROSSBAR - VORTEX AERO BLACK 49IN (VA126B)
- STENS Oem Replacement Belt 265-218 For Ayp 587686701 (265-218)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- STANDARD IGNITION Dimmer/Multi-Function Switch, DS-214 (DS-214)
- Four Seasons Automotive Electrical