Shop All Automotive Electrical Parts
Four Seasons
Toyota Land Cruiser 96-91 Resistor Block, 20104
Mfr # 20104
Zoro # G2839119
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Type Spade
- Number of terminals 4
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20104
- Zoro # G2839119
- UPC # 96361201040
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Type | Spade |
Number of terminals | 4 |
Connector Shape | Rectangular |
Connector Gender | Female |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 42061 (42061)
- S&G TOOL AID DISC BRAKE CALIPER BRUSH (SG17380)
- ROADPRO Large Self-Extinguishing Ashtray (RP-452L)
- TRUCK-LITE Signal-Stat, LED, Yellow Oval, 24 Diode, Front/Park/Turn, 12V, PL-3 (6050A-3)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-7425-25 4.4 VOC Slow Activator Euro Clearcoat (USC-7425-25)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- Four Seasons Automotive Electrical