Shop All Automotive Electrical Parts
Four Seasons
Toyota Corolla 85-84-Tercel 86-83 Resistor Block, 20201
Mfr # 20201
Zoro # G2840561
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Terminal Type Spade
- Speed Fixed # 3
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20201
- Zoro # G2840561
- UPC # 96361202016
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Terminal Type | Spade |
Speed | Fixed # 3 |
Connector Gender | Female |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 36516 (36516)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- HALTEC S.L.B. Straight Valve (H-50)
- SKF Shaft Seal, 3-3/8 x 4-7/16 x 3/8", CRW1, NBR (33700)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- PHASETECH Square Grille (CI7X-SG)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- Four Seasons Automotive Electrical Parts