Shop All Engine Components
Four Seasons
TOYOTA COROLLA 15-09
Mfr # 85918
Zoro # G402159228
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Coolant Coupling
- Maximum Height 7.000 IN
- Inlet Dia. 1.350 in
- Mnt Flange Width 0.170 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85918
- Zoro # G402159228
- UPC # 96361859180
- Country of Origin Unknown
- Category Engine Components
Dimensions
Maximum Height | 7.000 IN |
Inlet Dia. | 1.350 in |
Mnt Flange Width | 0.170 in |
Details
Material | Plastic |
Type | Coolant Coupling |
Bolt Hole Center To Bolt Hole Center | 0.974 IN |
Gasket / Seals | Not Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Raptor Shallow Water Anchor w/Active Anchoring, 10', Silver (1810633)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (80814)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- A & I PRODUCTS Pusher Fan, 6 Blade 13" x12" x2" (A-17321-74110)
- Four Seasons Engine Components