Shop All Automotive Electrical Parts
Four Seasons
Toyota Corolla 02-93 Resistor Block, 20097
Mfr # 20097
Zoro # G2840683
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Connector Gender Female
- Terminal Type Spade
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20097
- Zoro # G2840683
- UPC # 96361200975
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Connector Gender | Female |
Terminal Type | Spade |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- ILC Replacement for Eiko 41320 replacement light bulb lamp (41320 EIKO)
- DRAW-TITE 10-15 LEXUS RX350/10-12 RX450H REPLACEMENT 4FLAT HARNESS (118252)
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, Motor Treatment, 32 oz, Bio-Diesel Engines/Diesel Engines/Gasoline Engines (MM13R)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- ZOLL Battery Pack (8000-000696)
- Four Seasons Automotive Electrical Parts