Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
TOYOTA CELICA 85-82-SUPRA 85-81
Mfr # 35630
Zoro # G902145349
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Shaft Shape Round
- Terminal Type Lead Wire
- Shaft Diameter 0.268 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 35630
- Zoro # G902145349
- UPC # 96361356306
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.268 IN |
Shaft Length | 2.06 IN |
Motor Length | 3.875 IN |
Motor Diameter | 3.000 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Shaft Shape | Round |
Terminal Type | Lead Wire |
Number of terminals | 2 |
Connector Quantity | 1 |
Connector Gender | Female |
Flanged End | Yes |
Vented | Vented |
Rotation | CW/CCW |
Mount Type | OE Mount |
Shaft Type | Round |
Cage Wheel Included | w/o Wheel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Plastic Clip Removal Pliers (42810)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- CURT Adjustable Channel Mount, 45901 (45901)
- GERBER Dual Force Black/Silver Multi Tool (31-003585)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- FOUR SEASONS Ford Bronco 89-80 Blower Motor, 35522 (35522)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- DORMAN HVAC Blower Motor Resistor, 973-020 (973-020)
- Four Seasons Automotive Heating & Air Conditioning Motors