Shop All Automotive Fans
Four Seasons
Toyota Camry 99-97 Rad Fan Assy, 75289
Mfr # 75289
Zoro # G9579338
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.25 in
- Width 20.5 in
- Includes Shroud Included
- Material Plastic / Metal
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75289
- Zoro # G9579338
- UPC # 96361752894
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 16.25 in |
Width | 20.5 in |
Details
Includes | Shroud Included |
Material | Plastic / Metal |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Hub Bolt Hole Quantity | OE Mount |
Terminal Gender | Male |
Terminal Quantity | 2 |
Blade Type | Rigid |
Blade Material | Plastic |
Mount Location | Radiator Fan |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Mount Type | OE mount |
Connector Gender | Female |
Connector Type | 2 wire lead w/ Connector |
Fan 1 Blade Quantity | 4 |
Shroud Material | Plastic |
Connector Shape | Oval |
Connector Quantity | 1 |
Electrical Or Mechanical | Electrical |
Fan Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- CTA MANUFACTURING Radiator Adaptor, Acura/Chev/Chry/etc (7092)
- VP RACING FUELS VP Octanium Concentrate QT (2855)
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT214)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- CAFRAMO Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - Black (757DCBBX)
- Four Seasons Automotive Fans