Shop All Automotive Electrical Parts
Four Seasons
Toyota Camry 96-92 Resistor Block, 20207
Mfr # 20207
Zoro # G2838531
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Connector Shape Rectangular
- Terminal Type Spade
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20207
- Zoro # G2838531
- UPC # 96361202078
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Type | Spade |
Number of terminals | 4 |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9-1/2" Truck Wash Brush, Flagged Green Polystyrene Fill (73146)
- BUYERS PRODUCTS 24x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705140)
- AGS Brass Brake Line Union, 1/4 (7/16-24 Inverted), 10/bag (BLU-4)
- SUR&R Nut, Inverted Flare, 3/16" Tube, Steel, PK4 (BR145)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D XTREME Shim For Toyota/Lexus 80K-Series (LKP-LKP1041)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- AVITAL Replacement 2-Way 5-Button Remote ASK HHU (7352L)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- Four Seasons Automotive Electrical