Shop All Automotive Electrical Parts
Four Seasons
Toyota Camry 04-99-Solara 01-99 Resistor Block, 20208
Mfr # 20208
Zoro # G2841508
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 2
- Terminal Type Spade
- Number of terminals 3
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20208
- Zoro # G2841508
- UPC # 96361202085
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 2 |
Terminal Type | Spade |
Number of terminals | 3 |
Connector Shape | Rectangular |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6440-00-9 (20-6440-00-9)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- BOSCH Series Resistor, 1224509050 (1224509050)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- VISHAY Box Of 100 Resistor (RN60D1210FB14)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- Four Seasons Automotive Electrical