Shop All Automotive Electrical Parts
Four Seasons
Toyota Avalon 99-95-Camry 98-92 Resistor Block, 20180
Mfr # 20180
Zoro # G2845032
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Type Spade
- Speed Fixed # 3
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20180
- Zoro # G2845032
- UPC # 96361201804
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Type | Spade |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Connector Gender | Female |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, Compression, Union, 5/8" (DOT62C-10)
- MEYER KIT: DP SHOES (8092)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (92536)
- CARTER FUEL PUMPS 83-86 MERC ZEPHYR-E250 ECONOLINE 2.3L (M60048)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- PHASETECH Square Grille (CI7X-SG)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- PYLE Power Series 6.5" 600W Dual-Voice-Coil 4Ω Subwoofer (PLPW6D)
- Four Seasons Automotive Electrical