Shop All Power Steering Hoses
Four Seasons
Toyota Avalon 04-00 Hose Assembly, 55183
Mfr # 55183
Zoro # G9329149
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Service Port Size 13 mm
- Service Port Qty 1
- End 1 Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55183
- Zoro # G9329149
- UPC # 96361551831
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Service Port Qty | 1 |
End 1 Type | Flange |
System Pressure | Low Pressure |
Refrigerant Type | R134a |
Service Port Type | R134a Quick Disconnect |
Suction End Type | P-Nut Fitting |
O-Ring A Quantity | 3 |
End 2 Type | Captured O-Ring |
Component Type | Suction Line |
Sve Port Low Side | Low Side |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- AISIN Clutch Slave Cylinder, CRT-115 (CRT-115)
- MSD IGNITION BLASTER 3 POWER TOWER COIL (8223)
- CURT Custom Wiring Connector, 56382 (56382)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- CRP PRODUCTS POWER STEERING RETURN HOSE (PSH0589)
- Four Seasons Power Steering Hoses