Shop All Automotive Electrical Parts
Four Seasons
Toyota 4Runner 95-89 Resistor Block, 20175
Mfr # 20175
Zoro # G2841079
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Speed Fixed # 3
- Connector Gender Female
- Terminal Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20175
- Zoro # G2841079
- UPC # 96361201750
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Speed | Fixed # 3 |
Connector Gender | Female |
Terminal Type | Spade |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 18 Foot (DTR7518)
- CURT Custom Wiring Harness, 56208 (56208)
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- Four Seasons Automotive Electrical Parts