Shop All Automotive Electrical Parts
Four Seasons
Toyota 4Runner 88-84-Pu-Standard 88-87 Resistor Block, 20165
Mfr # 20165
Zoro # G2841298
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Connector Gender Female
- Speed Fixed # 3
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20165
- Zoro # G2841298
- UPC # 96361201651
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Connector Gender | Female |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Terminal Type | Spade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75402)
- GRAYMILLS Cleaning Detergent, Concetrate, 5 Gal. (GM880-5)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 4 oz. (2-004-12)
- TRAMEC SLOAN Air Brake Fitting, 1/2InTube, Brass, 225psi (7733882)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- SOUTHWIRE Southwire Company 55666623 100 ft. Black 16 Gauge 19 Strand Primary Auto Wire (55666623)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- Four Seasons Automotive Electrical