Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
TM16 COMPRESSOR W/ CLUTCH
Mfr # 68635
Zoro # G302146823
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clutch Included
- Type York-Diesel Kiki-Zexel-Seltec
- Compressor Type TM16
- Suction Port Type O-Ring
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 68635
- Zoro # G302146823
- UPC # 96361686359
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.48 in |
Details
Includes | Clutch Included |
Type | York-Diesel Kiki-Zexel-Seltec |
Compressor Type | TM16 |
Suction Port Type | O-Ring |
O-Ring A Quantity | 1 |
Compatible Refrigerant Oil Type | PAG 46 |
Coil Voltage | 12 2H |
Discharge Port Type | O-Ring |
O-Ring B Quantity | 1 |
Distance From Clutch To Mounting Flange | 0.98 IN |
Terminal Type | Bullet |
Coil Clock Position | 1 Wire Lead |
Pulley Belt Type | Serpentine |
Mounting Type | Tangent Mount |
Refrigerant Type | R134a |
Oil Filled | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- GROTE Plug, 2-Pin, 12 Gauge, 12" (82-1039)
- GMB Engine Water Pump, 120-3072 (120-3072)
- FOUR SEASONS FORD F SER PU 10-09-F SER MED DUTY PU 10 (78190)
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- FOUR SEASONS UNIV P:NEW SANDEN/SANKYO SD5H14 W/CLUTCH (58591)
- FOUR SEASONS External Compressor Test Tool, 69636 (69636)
- FOUR SEASONS Audi A4 Series 04-03 New Compressor, 98348 (98348)
- DENSO A/C Compressor and Clutch 2002-2005 Jeep Liberty, 471-7026 (471-7026)
- Four Seasons Automotive Air Conditioning Compressors & Clutches