Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Temperature Blend Door Actuator, 73044
Mfr # 73044
Zoro # G400633393
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 IN
- Height 3 IN
- Length 1 IN
- Connector Gender Female
- Door Linkage Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73044
- Zoro # G400633393
- UPC # 96361730441
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Width | 2.25 IN |
Height | 3 IN |
Length | 1 IN |
Details
Connector Gender | Female |
Door Linkage | Cam |
Mounting Hole Quantity | 3 |
Terminal Pin Qty. | 5 |
Description
Temperature Blend Door Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Swivel Gripper, 4-5/8" (57050)
- DONALDSON Diffuser (P562289)
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- KD TOOLS Double Flaring Adapter Set For 41880, 7Pc (41594)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- DORMAN HVAC Heater Control Knob, 76845 (76845)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- DORMAN HVAC Heater Control Knob, 76884 (76884)
- DORMAN HVAC Heater Control Knob, 76882 (76882)
- Four Seasons Automotive Heating & Air Conditioning Controls