Shop All Automotive Door & Hatch Parts
Four Seasons
Temperature Blend Door Actuator, 73025
Mfr # 73025
Zoro # G8546339
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 IN
- Length 1 IN
- Height 3.25 IN
- Terminal Pin Qty. 8
- Door Linkage Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73025
- Zoro # G8546339
- UPC # 96361730250
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Width | 3.5 IN |
Length | 1 IN |
Height | 3.25 IN |
Details
Terminal Pin Qty. | 8 |
Door Linkage | Male |
Mounting Hole Quantity | 4 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Timing Cover Gasket Set, JV5071 (JV5071)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- HOT SHOTS For Diesel And Gasoline Single 32 Ounce Bottle (LX432Z)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- ASP ASP:Honda ignition cylinder high security HO03 (ASP-C-19-119)
- M-D A/C Window Seal 2-1/4"X2" (02535)
- ZORO SELECT #14 x 3/4 in Hex Washer Head Type Self-Propelled Drive Type (5NCG2)
- NTK Door Lock Kit 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, 9D1150 (9D1150)
- FAIRCHILD INDUSTRIES F4083 - 1978-1979 Ford Bronco Hood Hinge, Lh (F4083)
- STRONG ARM Hatch Lift Support, 4218 (4218)
- Four Seasons Automotive Exterior Accessories