Shop All Automotive Switches
Four Seasons
SWITCH-PRESSURE/SYSTEM MOUNT
Mfr # 37329
Zoro # G802069370
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Voltage 12
- Material Plastic / Metal
- Connector Shape Oval
- Operate Psi Low Off 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37329
- Zoro # G802069370
- UPC # 96361373297
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M12 x 1.50 |
Details
Type | Pressure |
Voltage | 12 |
Material | Plastic / Metal |
Connector Shape | Oval |
Operate Psi Low Off | 24 |
Fitting Gender | Female |
Terminal Type | Pin |
Mounting Location | System Mount |
Number of terminals | 2 |
Item Included A Qty. | 1 |
Terminal Gender | Male |
Operate Psi Low On | 44 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Link Tear Off Lens, PK25 (17-815)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 3" x4" x5" (A-102-0606)
- A & I PRODUCTS Thrust Bushing, PTO Shaft 3" x5" x1" (A-NAA798A)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- STANDARD IGNITION Door Jamb Switch Connector (S-972)
- Four Seasons Automotive Electrical