Shop All Automotive Switches
Four Seasons
SWITCH
Mfr # 35864
Zoro # G102069445
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Voltage 12
- Material Plastic / Metal
- Comp Open/closed Closed
- Number of terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 35864
- Zoro # G102069445
- UPC # 96361358645
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 3/8 in. x 24 |
Details
Type | Pressure |
Voltage | 12 |
Material | Plastic / Metal |
Comp Open/closed | Closed |
Number of terminals | 2 |
Operate Psi High On | 300 |
Off Pressure | 400 |
Fitting Gender | Female |
Item Included A Qty. | 1 |
Operate Psi High Off | 400 |
Mounting Location | System Mounted |
Connector Gender | Wire Lead |
Connector Shape | Wire Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ariens 07209000, 07213400, Bluebird 333, 539000333 Lawn Mowers (258-033)
- HOPKINS Vehicle End 48/Trailer End 12 (48215)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- BAJA DESIGNS S8, 10IN DRIVING/COMBO LED LIGHT BAR (701003)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Switch Kit (36684)
- STANDARD IGNITION Windshield Wiper Switch, Ds-811 (DS-811)
- Four Seasons Automotive Switches