Shop All Power Steering Hoses
Four Seasons
Suzuki Gr Vitara 03-99 Hose Assembly, 56545
Mfr # 56545
Zoro # G9334898
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Suction End Type P-Nut Fitting
- Bracket w/o Bracket
- O-Ring A Quantity 2
- Component Type Discharge Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56545
- Zoro # G9334898
- UPC # 96361565456
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
O-Ring A Quantity | 2 |
Component Type | Discharge Line |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Stone Set Replacement for Lis10000 (10050)
- DIAL MFG Dial Mfg 6686 1 in. Spider Bearing (140881)
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- INNOVATIVE LIGHTING Led Bulkhead Live Well Light (011-1500-7)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- EDELMANN 89-83 Nissan 300Zx Pwr Steer Hose, 91512 (91512)
- Four Seasons Rubber Hoses & Accessories