Shop All Engine Components
Four Seasons
Super Duty Electric Fan 9 Mp Puller, 37136
Mfr # 37136
Zoro # G9561530
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Type 9" Puller
- Material Plastic
- Depth 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37136
- Zoro # G9561530
- UPC # 96361089907
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 2 in |
Depth | 2 in |
Dia. | 9.000 in |
Details
Type | 9" Puller |
Material | Plastic |
Color | Black |
Voltage | 12 |
Connector Type | Blade |
CFM Rad Mnt High | 500 |
Fan Quantity | 1 |
Mounting Hardware | Included |
Terminal Gender | Male |
CFM Free Air High | 590 |
Shroud Included | Finger Guard on Fan |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKPAK 4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor (Ultra2500A)
- MILTON INDUSTRIES 12" Dual-Head Straight-Foot Air Chuck With Cushioned Grip (693-12CG)
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS CAR END/CD/1 (30015)
- DELPHI Suspension Stabilizer Bar Link, Tc2309 (TC2309)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- DEA MOUNTS ENGINE MOUNT (A2994)
- URO PARTS Air Intake Boot, 13541703588 (13541703588)
- ZEROSTART Oil Pan Heater - 300W 240V, 1/2in. Npt, Water/Oil Stainless Stl (8609659)
- Four Seasons Engine Components