Shop All Power Steering Hoses
Four Seasons
Suction & Liquid Line Hose Assembly W/O, 55899
Mfr # 55899
Zoro # G9344582
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Type Suction & Liquid Line
- System Pressure High Pressure / Low Pressure
- Suction End Type Male Springlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55899
- Zoro # G9344582
- UPC # 96361101821
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Suction End Size | No. 10 |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Type | Suction & Liquid Line |
System Pressure | High Pressure / Low Pressure |
Suction End Type | Male Springlock |
Service Port Qty | 2 |
End 1 Type | P-Nut Fitting |
O-Ring E Quantity | 1 |
O-Ring B Quantity | 1 |
O-Ring F Quantity | 1 |
Refrigerant Type | R134a |
Switch Service Port | w/ Switch Port |
O-Ring D Quantity | 3 |
Bracket | w/o Bracket |
O-Ring C Quantity | 1 |
Sve Port Low Side | Low Side |
End 2 Type | Male P-Nut Fitting |
O-Ring A Quantity | 3 |
Svc Port High Side | High Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Alternator, Nippo. 7.2" x8.4" x7.7" (A-TY6684)
- FEY Universal Bumper Mount Kit (92300)
- DISCO Crimp Wire Terminal Assortment, 124 pcs. (8189)
- HI-LIFT JACK 60" HI-LIFT X-TREME JACK (XT-605)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1118 (3L-1118)
- Four Seasons Power Steering Hoses