Shop All Power Steering Hoses
Four Seasons
Suction Hose Assembly, 66523
Mfr # 66523
Zoro # G9350569
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Type Suction & Liquid Line
- End 2 Type Female O-Ring
- End 1 Type P-Nut Fitting
- System Pressure High Pressure / Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 66523
- Zoro # G9350569
- UPC # 96361118782
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Type | Suction & Liquid Line |
End 2 Type | Female O-Ring |
End 1 Type | P-Nut Fitting |
System Pressure | High Pressure / Low Pressure |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- WIX FILTERS Air Filter #Wix 46671 (46671)
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-52-03)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- Four Seasons Power Steering Hoses