Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
SUBARU LEGACY OUTBACK 99-95
Mfr # 75450
Zoro # G502079594
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Material Plastic / Metal
- Color Black
- Voltage 12
- Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75450
- Zoro # G502079594
- UPC # 96361754508
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 12.25 in |
Height | 16 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Terminal Quantity | 3 |
Electrical Or Mechanical | Electrical |
Connector Gender | Female |
Terminal Gender | Female |
Connector Type | 3 Terminal Connector |
Blade Type | Rigid |
Fan Quantity | 1 |
Connector Shape | Rectangular |
Mount Type | OE mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Hub Bolt Hole Quantity | OE Mount |
Shroud Included | Included |
Blade Material | Plastic |
Mount Location | Condenser Fan |
Motor Type A | Condenser Fan |
Fan 1 Blade Quantity | 6 |
Shroud Material | Metal |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CR0002 (CR0002)
- STEELMAN Cable Style Tire Valve Stem Fishing Tool (99039)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MARATHON INDUSTRIES Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings (20336)
- FOUR SEASONS Heater Fitting /90 Fitting, 84542 (84542)
- FOUR SEASONS Fitting-Fo Bl #8 St Ac Fitting, 14118 (14118)
- FOUR SEASONS Ford Retrofit Kit, 26601 (26601)
- FOUR SEASONS Shut-Off Valve, 84705 (84705)
- FOUR SEASONS Fitting-Fo Bl #10 9 Ac Fitting, 14210 (14210)
- FOUR SEASONS Scion Iq 13-12-Xb 10-08-Xd 13-08/Toy Ava Expansion Valve, 39274 (39274)
- FOUR SEASONS Ac Fitting /Adapter, 12203 (12203)
- Four Seasons Automotive Heating & Air Conditioning Parts