Shop All Automotive Electrical Parts
Four Seasons
Subaru Forester 16-08 Resistor Block, 20512
Mfr # 20512
Zoro # G2844533
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Speed Fixed # 3
- Connector Gender Female
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20512
- Zoro # G2844533
- UPC # 96361029460
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Speed | Fixed # 3 |
Connector Gender | Female |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS M-Benz Door Striker, 1237200204 (1237200204)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX28 (TX28)
- AP EXHAUST Prebent Pipe Ap Exhaust, 28559 (28559)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 15’ ft Roll) (CAR-24-15-05)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- BOSCH Series Resistor, 1224509050 (1224509050)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- Four Seasons Automotive Electrical Parts