Shop All Automotive Switches
Four Seasons
STEIGER-VALTRA VALMET-VERSATILE
Mfr # 35703
Zoro # G402159242
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blower
- Number of terminals 5
- Connector Shape Rectangular
- Amperage Rating 20
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35703
- Zoro # G402159242
- UPC # 96361357037
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Blower |
Number of terminals | 5 |
Connector Shape | Rectangular |
Amperage Rating | 20 |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 180 Degree 3/8 Steel to 3/8 Nylon - 1 per Bag (FLRL-38180)
- LISLE Large O Ring (34490)
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Black (2LB-MST05JM-TM)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- VEMO REVERSE LIGHT SWITCH (V30-73-0251)
- Four Seasons Automotive Electrical