Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
Spring O-Ring, 24222
Mfr # 24222
Zoro # G8891299
Sold in multiples of 12 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Type Garter Spring
- Inside Dia. 0.93 IN
- Outside Diameter 1.111 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 24222
- Zoro # G8891299
- UPC # 96361246492
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.93 IN |
Outside Diameter | 1.111 IN |
Details
Material | Metal |
Color | Silver |
Type | Garter Spring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE V GROOVE CLIP REMOVER (LI35300)
- BALDWIN FILTERS Air Filter, 9-23/32 x 6 in. (PA5665)
- MAIN FILTER STAUFF SF6710 Replacement/Interchange Spin-On Filter (MF0058058)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7995)
- FOUR SEASONS Spring O-Ring, 24220 (24220)
- FOUR SEASONS O-RING-GREEN 10 PACK (24642)
- FOUR SEASONS O-Ring, 24109 (24109)
- FOUR SEASONS A/C Assortment Kit, 24813 (24813)
- FOUR SEASONS O-Ring, 24677 (24677)
- FOUR SEASONS O-Ring-Green, 24666 (24666)
- SKF Shaft Seal, 2-5/8 x 3-39/64 x 3/8", CRW1, NBR (26237)
- Four Seasons Engine Gaskets, Seals & O-Rings