Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
Spring O-Ring, 24220
Mfr # 24220
Zoro # G8893977
product price: $0.63
/ea
Sold in multiples of 13 for $8.19
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Inside Dia. 0.8 IN
- Type Garter Spring
- Outside Diameter 1.025 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24220
- Zoro # G8893977
- UPC # 96361242203
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.8 IN |
Outside Diameter | 1.025 IN |
Details
Material | Metal |
Color | Silver |
Type | Garter Spring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 20’ ft Roll) (400-311)
- SEACHOICE CLEAT 6"" PLASTIC-BLK (30821)
- ORALITE Reflective Tape, Emergency Vehicle Type (22047)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- FOUR SEASONS O-Ring, 24167 (24167)
- FOUR SEASONS O-Ring-Green, 24666 (24666)
- FOUR SEASONS O-Rings Gasket, 24156 (24156)
- FOUR SEASONS O-Ring/Green, 24607 (24607)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- FOUR SEASONS O-Ring, 24611 (24611)
- NATIONAL OIL SEALS & BEARINGS Oil Seal Oil Bath Seal, 380025A (380025A)
- Four Seasons Automotive Engine Gaskets & Seals