Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
Spring #6 O-Ring, 24216
Mfr # 24216
Zoro # G8890249
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Garter Spring
- Color Silver
- Inside Dia. 0.5 IN
- Outside Diameter 0.745 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24216
- Zoro # G8890249
- UPC # 96361246423
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.5 IN |
Outside Diameter | 0.745 IN |
Details
Material | Metal |
Type | Garter Spring |
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6820)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- FOUR SEASONS O-Ring, 24681 (24681)
- FOUR SEASONS O-Ring, 24150 (24150)
- FOUR SEASONS O-Ring, 24167 (24167)
- FOUR SEASONS O-Ring, 24109 (24109)
- FOUR SEASONS A/C Assortment Kit, 24813 (24813)
- LOCK TECHNOLOGY Rotating Ring Lugnut Removal Kit (LT4569)
- Four Seasons Automotive Engine Gaskets & Seals