Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Service Valve Ac Fitting, 12731
Mfr # 12731
Zoro # G3540491
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Compressor / Rotolock
- Fitting Size 10
- Gasket / Seals Included
- Hose Connection Type Male Insert O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 12731
- Zoro # G3540491
- UPC # 96361127319
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Fitting Size | 10 |
Run Length | 3.410 in |
Details
Material | Steel |
Type | Compressor / Rotolock |
Gasket / Seals | Included |
Hose Connection Type | Male Insert O-Ring |
Fitting Type | Male Insert O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Handle Pneumatic For 12800 (12820)
- ASTATIC Strength Test Meter, SWR (302-PDC2)
- ILC Replacement for Battery 6n11a-1b Power Sport Battery (6N11A-1B POWER SPORT BATTERY BATTERY)
- BLUE SEA SYSTEMS Blue Sea 1837 M2 AC Voltmeter (1837)
- FOUR SEASONS Ferrule Ac Fitting, 450008 (450008)
- FOUR SEASONS Scion Xa 06-04 Water Outlet, 86054 (86054)
- FOUR SEASONS SLIM LINE SEALING WASHER (24251)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- FOUR SEASONS Fitting-Fo Bl #10 4 Ac Fitting, 14110 (14110)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- UNIVERSAL AIR COND 10 MIO FOR SPR SV R13 (FT6303C)
- Four Seasons Automotive Heating & Air Conditioning Parts