Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
SERVICE VALVE
Mfr # 12788
Zoro # G402078796
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Compressor
- Fitting Size 10
- Gasket / Seals Included
- Fitting Type Male Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 12788
- Zoro # G402078796
- UPC # 96361127883
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Fitting Size | 10 |
Run Length | 3.460 in |
Details
Material | Steel |
Type | Compressor |
Gasket / Seals | Included |
Fitting Type | Male Flare |
Hose Connection Type | Male Flare |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Flywheel, Dmf123 (DMF123)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK25 (1835PK)
- FOUR SEASONS DODGE CALIBER 10/JEEP COMPASS 10-PATRIOT (83139)
- FOUR SEASONS FITTING-FF BL #10 S (10410)
- FOUR SEASONS AC SYS SEAL KIT (24343)
- FOUR SEASONS Fitting-Splicer #12 Ac Fitting, 12312 (12312)
- FOUR SEASONS A/C COMPRESSOR FITTING ADAPTER (15213)
- FOUR SEASONS International 5000 Series 02-97 Blower Wheel, 35207 (35207)
- UNIVERSAL AIR COND FOR 45 SB 6 6 (FT1311SBC)
- Four Seasons Automotive Heating & Air Conditioning