Shop All Sealing Washers
Four Seasons
Sealing Washer, 24401
Mfr # 24401
Zoro # G6826089
original price:
$2.65
11% off
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 41/64 in
- Inside Dia. 5/16 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 24401
- Zoro # G6826089
- UPC # 9636124401
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 41/64 in |
Inside Dia. | 5/16 in |
Details
Item | Sealing Washer |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- ZORO SELECT Step Key Stock 1, 1 in Top W, 1/2 in Top Step H, 7/8 in Bottom W, 7/16 in Lower Step H (WWGSK27-1)
- MIDWEST FASTENER Hex Nut, M6-1.00, Stainless Steel, Not Graded, 100 PK (55120)
- ZORO SELECT Carriage Bolt, 1/4-20x2 3/4 L, Pk100 (U08305.025.0275)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS SEALING WASHER (24234)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS Sealing Washer, 24403 (24403)
- J.W. WINCO Sealing Rings - Hygienic Design (7600-13-9-2-EPDM-85)
- Four Seasons Sealing Washers