Shop All Sealing Washers
Four Seasons
Sealing Washer, 24357
Mfr # 24357
Zoro # G6818389
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Seal Material Rubber
- Outside Dia. 1 3/16 in
- Inside Dia. 39/64 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24357
- Zoro # G6818389
- UPC # 713602400085
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 1 3/16 in |
Inside Dia. | 39/64 in |
Details
Item | Sealing Washer |
Material | Aluminum |
Seal Material | Rubber |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS SEALING WASHER (24236)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- FOUR SEASONS Sealing Washer, 24401 (24401)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- Four Seasons Sealing Washers