Shop All Sealing Washers
Four Seasons
Sealing Washer, 24356
Mfr # 24356
Zoro # G6818398
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Seal Material Rubber
- Outside Dia. 1 11/64 in
- Inside Dia. 5/8 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24356
- Zoro # G6818398
- UPC # 96361243569
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 1 11/64 in |
Inside Dia. | 5/8 in |
Details
Item | Sealing Washer |
Material | Aluminum |
Seal Material | Rubber |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0125)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 10mm, PK100 (M07820.060.0010)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 50 PK (M01000.100.0075)
- DEWALT Drive Nail Drive Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (03781-PWR)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Sealing Washer, 24357 (24357)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- Four Seasons Sealing Washers