Shop All Sealing Washers
Four Seasons
Sealing Washer, 24348
Mfr # 24348
Zoro # G6837946
product price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Seal Material Rubber
- Inside Dia. 13.07 mm
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24348
- Zoro # G6837946
- UPC # 9636124348
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 17.85 mm |
Inside Dia. | 13.07 mm |
Details
Item | Sealing Washer |
Material | Steel |
Seal Material | Rubber |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.012.0037)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.080.0050)
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS Sealing Washer, 24357 (24357)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS SEALING WASHER (24234)
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- Four Seasons Sealing Washers