Shop All Sealing Washers
Four Seasons
SEALING WASHER
Mfr # 24236
Zoro # G102034955
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 3/4 in
- Inside Dia. 7/16 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24236
- Zoro # G102034955
- UPC # 96361242364
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Details
Item | Sealing Washer |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 3 in L, 10 PK (264010G)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00 (5523-10)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9670)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS Sealing Washer, 24401 (24401)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- TOMPKINS Hydraulic Fitting-International22MM BONDED SEAL (DS-MM-22)
- Four Seasons Sealing Washers