Shop All Sealing Washers
Four Seasons
Seal Washer Kt, 24334
Mfr # 24334
Zoro # G9315946
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. 39/64 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24334
- Zoro # G9315946
- UPC # 96361243347
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 1 3/16 in |
Inside Dia. | 39/64 in |
Details
Item | Sealing Washer Kit |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safe-T+ Pin Nail Drive Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (2800SD-PWR)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.845 in L, Steel, 25 PK (CAH2-3118-312-25)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (50252)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- Four Seasons Sealing Washers