Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Scion Xa 06-04 Water Outlet, 86054
Mfr # 86054
Zoro # G8973917
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Hole Quantity 4
- Gasket / Seals Not Included
- Base Width 0.46 in
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 86054
- Zoro # G8973917
- UPC # 96361001152
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Base Width | 0.46 in |
Details
Material | Plastic |
Mounting Hole Quantity | 4 |
Gasket / Seals | Not Included |
Number of Outlets | 2 |
Type | Coolant Flange |
Outlet 1 Attachment Type | Hose Barb |
Outlet Quantity | 2 |
Mounting Hardware Included | Not Included |
Bolt Hole Quantity | 4 |
Total Port Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Extended Thermostat Gasket Remover (22500)
- EEZ READER EEZ READER: GM10 B82 / B86 / B89 / B91 (EEZ-GM10)
- BANDO Serpentine Belt, 5PK875 (5PK875)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-21/32 In (PT8956-MPG)
- FOUR SEASONS Ford F Series Fullsize Pickup 16-09 F Se Ac Seal Kit, 26851 (26851)
- FOUR SEASONS Fitting-Tee Splicer, 16312 (16312)
- FOUR SEASONS Fitting Heater Fitting, 84733 (84733)
- FOUR SEASONS SLIM LINE SEALING WASHER (24259)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- FOUR SEASONS Service Valve Ac Fitting, 12731 (12731)
- UNIVERSAL AIR COND Inline Mio 1/2X1/2 Drier, Rd10095C (RD10095C)
- Four Seasons Automotive Heating & Air Conditioning