Shop All Power Steering Hoses
Four Seasons
Scion Xa 05-04-Xb 05-04 Hose Assembly, 55918
Mfr # 55918
Zoro # G9344996
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Suction End Type Flange
- Switch Service Port w/o Switch Port
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55918
- Zoro # G9344996
- UPC # 96361559189
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Suction End Type | Flange |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
System Pressure | Low Pressure |
End 2 Type | Dual O-Ring |
Bracket | w/o Bracket |
End 1 Type | P-Nut Fitting |
Component Type | Suction Line |
O-Ring A Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- ECCO Pedestrian Warning Light (EW2030R)
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- TOPDON Immobilizer Box Key Programmer (T-Ninja Box)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- SUNSONG Power Steering Return Hose, 3502382 (3502382)
- Four Seasons Rubber Hoses & Accessories