Shop All Automotive Electrical Parts
Four Seasons
Scion Tc 16-11 Resistor Block, 20460
Mfr # 20460
Zoro # G2844621
original price:
$28.69
4% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Square
- Number of terminals 4
- Speed Fixed # 3
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20460
- Zoro # G2844621
- UPC # 96361029163
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Square |
Number of terminals | 4 |
Speed | Fixed # 3 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- TODD Molded 15 Gallon Water - Holding Tank (94-1627WH)
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- OTC Crankshaft Seal Installer (303-1259)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- ZOLL Battery Pack (8000-000696)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- SOLIDDRIVE Power Supply (AC-PS3240)
- OBDSTAR OBDSTAR: Key Master 5 - Auto Key Programmer (OBS-KM5)
- Four Seasons Automotive Electrical Parts