Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Saturn Vue 10-08 Water Outlet, 86174
Mfr # 86174
Zoro # G8960748
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mnt Flange Width 1.202 in
- Bolt Hole Center To Bolt Hole Center 1.88 IN
- Outlet Quantity 2
- Maximum Height 10 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 86174
- Zoro # G8960748
- UPC # 96361072244
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Mnt Flange Width | 1.202 in |
Maximum Height | 10 IN |
Inlet Dia. | 1.551 in |
Details
Material | Aluminum |
Bolt Hole Center To Bolt Hole Center | 1.88 IN |
Outlet Quantity | 2 |
Mounting Hole Quantity | 2 |
Type | Outlet |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Motorcycle Brake Caliper Spreader (4743)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- LISLE Front Hub and Knuckle Separator (39300)
- DORMAN Rear Axle Shaft Left, 630-225 (630-225)
- FOUR SEASONS DODGE COLT 84-CONQUEST 86-84-PU-MINI 89- (33260)
- FOUR SEASONS SERVICE VALVE (12790)
- FOUR SEASONS GM CAR & LT TRUCK ESTER RETROFIT KIT (26600)
- FOUR SEASONS Fitting-Fo Bl #8 St Ac Fitting, 14118 (14118)
- FOUR SEASONS FITTING-FO BL #10 1 (17222)
- FOUR SEASONS Adapter Service Port, 59972 (59972)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- Four Seasons Automotive Heating & Air Conditioning