Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
SAAB 900 SERIES 94-81-9000 SERIES 93-92
Mfr # 54637
Zoro # G602147896
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.000 IN
- Type Tube & Fin
- Outlet Diameter No. 8
- Material Aluminum
- Height 12.13 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 54637
- Zoro # G602147896
- UPC # 96361546370
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 9.000 IN |
Outlet Diameter | No. 8 |
Height | 12.13 IN |
Depth | 3.125 IN |
Core Height Fraction | 12-1/8 in |
Outlet Fitting Outside Diameter | No. 10 |
Core Width Fraction | 9 in |
Core Depth Fraction | 3-1/8 in |
Details
Type | Tube & Fin |
Material | Aluminum |
O-Ring B Quantity | 1 |
O-Ring C Quantity | 1 |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Premium Aeration Micro Diffuser (14291)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- AGS Domestic Flexible Brake Hose 1/4 x 12 (FX-412)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- FOUR SEASONS Fitting Heater Fitting, 84776 (84776)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- FOUR SEASONS FITTING (17849)
- FOUR SEASONS Fitting Heater Fitting, 84715 (84715)
- FOUR SEASONS Heater Valve, 74828 (74828)
- FOUR SEASONS Valve Core, 59343 (59343)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3714 P5)
- Four Seasons Automotive Heating & Air Conditioning Parts