Shop All Automotive Electrical Parts
Four Seasons
RESISTOR BLOCK
Mfr # 20685
Zoro # G102034511
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Number of terminals 4
- Speed Fixed # 3
- Connector Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20685
- Zoro # G102034511
- UPC # 96361094062
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Number of terminals | 4 |
Speed | Fixed # 3 |
Connector Shape | Square |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- AGS Splice-Lok Brass Ferrule, 5/16", 2 pcs (AC1-04) (AC-1-04)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- K-TOOL INTERNATIONAL Metal Frame Creeper W/ Adjustable Headre (KTI74961)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- Four Seasons Automotive Electrical