Shop All Automotive Electrical Parts
Four Seasons
RESISTOR BLOCK
Mfr # 20677
Zoro # G702034539
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Speed Variable
- Connector Shape Rectangular
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20677
- Zoro # G702034539
- UPC # 96361094024
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Speed | Variable |
Connector Shape | Rectangular |
Number of terminals | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PLIER 1/4" - 3/4" VACUUM HOSE REMOVAL (CTA8810)
- RULE Pump, Bilge, 24 Vdc (12)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6740)
- VELVAC 12'Glacier Coil Nyl Tube, Service (022635)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- 3M PERFECT IT EX COMPOUND GAL. (3M36061)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D XTREME Shim For Toyota/Lexus 80K-Series (LKP-LKP1041)
- Four Seasons Automotive Electrical