Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20673
Mfr # 20673
Zoro # G2843529
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Speed Variable
- Connector Shape Square
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20673
- Zoro # G2843529
- UPC # 96361094000
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Speed | Variable |
Connector Shape | Square |
Number of terminals | 4 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- SKF Shaft Seal, 1-5/8 x 2-5/8 x 5/16", CRWA1, NBR (16315)
- PARKER Nut, 1/4 In (61NTA-4)
- UWS Crossover Truck Tool Box, 69", EC10503 (EC10503)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- PLANET AUDIO PLANET AUDIO PX10 SINGLE VOICE COIL FLAT SUBWOOFER - 10 in. - 800W - (PX10)
- Four Seasons Automotive Electrical