Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20672
Mfr # 20672
Zoro # G2845504
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Gender Male
- Connector Shape Square
- Number of terminals 4
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20672
- Zoro # G2845504
- UPC # 96361093997
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Gender | Male |
Connector Shape | Square |
Number of terminals | 4 |
Connector Gender | Female |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- A & I PRODUCTS Glass, Rear, Side (LH) 38" x30.5" x6" (A-3902130M1)
- AGS NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 3/8 x 25' (CNC-625)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 15’ ft Roll) (420-2015)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- PLANET AUDIO PLANET AUDIO PX10 SINGLE VOICE COIL FLAT SUBWOOFER - 10 in. - 800W - (PX10)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- Four Seasons Automotive Electrical