Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20670
Mfr # 20670
Zoro # G2844262
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Connector Shape Rectangular
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20670
- Zoro # G2844262
- UPC # 96361093980
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Connector Shape | Rectangular |
Connector Gender | Female |
Terminal Gender | Male |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T16)
- SPARTAN POWER Single Black 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK6FT2AWG)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- WARN INDUSTRIES POWER INTERRUPT KIT, P/I KIT, RET (62132)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- PAC Latching Phantom Ignition Module (IGN-3)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- ZOLL Battery Pack (8000-000696)
- Four Seasons Automotive Electrical