Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20658
Mfr # 20658
Zoro # G2842390
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Gender Male
- Speed Variable
- Number of terminals 4
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20658
- Zoro # G2842390
- UPC # 96361093928
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Gender | Male |
Speed | Variable |
Number of terminals | 4 |
Connector Gender | Female |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT LIFT SUPPORT (612260)
- MICKEY THOMPSON 15X10 5X4.5 3-5/8 MT CLASSIC III (90000001761)
- PRO THREAD Thread Repair Kits, 3/8-16 (3597-3816K)
- FRAM FILTERS OEM OE Replacement (TG9688)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- Four Seasons Automotive Electrical