Shop All Automotive Electrical Parts
Four Seasons
RESISTOR BLOCK
Mfr # 20599
Zoro # G002034949
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female / Female
- Connector Shape Rectangular
- Terminal Gender Male
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20599
- Zoro # G002034949
- UPC # 96361029989
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female / Female |
Connector Shape | Rectangular |
Terminal Gender | Male |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Angled Brush Assembly (14880)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- AFTERMARKET Padded Seat Cushion for 1960s Fits John Deere 110,112,114 Riding Mower Lawn Trac (SEN10-0052)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly (599154)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- ACCELE ELECTRONICS Accele FT-DC3-LC Hi-Lo Current Remote Start Plus Security (FT-DC3-LC)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- Four Seasons Automotive Electrical Parts